FLANGEANGE BEARING
- Mfr # ESA-4BF-TRB-3-7/16
- Zoro # G424396793
product price:Â
$
2,947.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
3.438 in
System of Measurement
Inch
Housing Material
Cast Iron
Shaft Locking Type
Concentric Collar
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESA-4BF-TRB-3-7/16
- Zoro #
- G424396793
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Square
- Bearing Insert Type
- Tapered Roller
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 3.438 in
- Mount Hole Center-to-Center Length
- 7 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.