Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # KCJT1 1/4 PS
- Zoro # G424369100
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.125 in
Shaft Locking Type
Set Screw
Overall Height
3.625 in
Number of Mount Holes
2
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KCJT1 1/4 PS
- Zoro #
- G424369100
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
Dimensions
- Overall Length
- 6.125 in
- Overall Height
- 3.625 in
- Flange Thickness
- 0.531 in
- Bore Diameter
- 1.25 in
- Mount Hole Center-to-Center Length
- 5.125 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.