Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # LCJO1 11/16
- Zoro # G324401207
product price:Â
$
970.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
4.375 in
Housing Type
Square
Flange Thickness
0.689 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCJO1 11/16
- Zoro #
- G324401207
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Mount Hole Center-to-Center Length
- 4.375 in
- Flange Thickness
- 0.689 in
- Overall Length
- 5.626 in
- Bore Diameter
- 1.688 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.