Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCAF207-23-IP69K/F
- Zoro # G924364537
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
4.753 in
Mount Hole Center-to-Center Length
3.625 in
Housing Type
Square
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCAF207-23-IP69K/F
- Zoro #
- G924364537
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Type
- Square
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4.753 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Height
- 4.753 in
- Overall Width
- 1.791 in
- Bore Diameter
- 1-7/16 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.