Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # LCJO1 15/16
- Zoro # G824441741
product price:Â
$
1,124.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
4
Flange Thickness
0.689 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.125 in
Bore Diameter
1.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCJO1 15/16
- Zoro #
- G824441741
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
Dimensions
- Flange Thickness
- 0.689 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Bore Diameter
- 1.938 in
- Overall Length
- 6-1/2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.