Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJ1 9/16
- Zoro # G324320768
product price:Â
$
262.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5.126 in
Housing Type
Square
Number of Mount Holes
4
Bore Diameter
1.563 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJ1 9/16
- Zoro #
- G324320768
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5.126 in
- Bore Diameter
- 1.563 in
- Flange Thickness
- 0.563 in
- Mount Hole Center-to-Center Length
- 4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.