Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RCJO1 11/16
- Zoro # G224377800
product price:Â
$
756.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.689 in
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
4.375 in
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJO1 11/16
- Zoro #
- G224377800
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Eccentric Collar
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
Dimensions
- Flange Thickness
- 0.689 in
- Mount Hole Center-to-Center Length
- 4.375 in
- Bore Diameter
- 1.688 in
- Overall Length
- 5.626 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.