FLANGEANGE BEARING UNIT
- Mfr # RCJT 30
- Zoro # G924438443
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
141.3 mm
Overall Height
79.4 mm
Flange Thickness
11.9 mm
System of Measurement
Metric
Mount Hole Center-to-Center Length
116.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCJT 30
- Zoro #
- G924438443
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 141.3 mm
- Overall Height
- 79.4 mm
- Flange Thickness
- 11.9 mm
- Mount Hole Center-to-Center Length
- 116.5 mm
- Bore Diameter
- 30 mm
Details
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.