FLANGEANGE BEARING UNIT
- Mfr # RCJTC1 7/16
- Zoro # G324417475
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3.626 in
Bore Diameter
1.438 in
System of Measurement
Inch
Mount Hole Center-to-Center Length
5.125 in
Overall Length
6.126 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCJTC1 7/16
- Zoro #
- G324417475
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Concentric Collar
Dimensions
- Overall Height
- 3.626 in
- Bore Diameter
- 1.438 in
- Mount Hole Center-to-Center Length
- 5.125 in
- Overall Length
- 6.126 in
- Flange Thickness
- 0.563 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.