Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RFC1 11/16
- Zoro # G424334986
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Overall Height
6-1/8 in
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
3.6 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFC1 11/16
- Zoro #
- G424334986
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Overall Height
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 3.6 in
- Overall Length
- 6.125 in
- Flange Thickness
- 0.453 in
- Bore Diameter
- 1.688 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.