Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # RFC1 1/8
- Zoro # G324369743
product price:Â
$
432.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2.9 in
Flange Thickness
0.375 in
Overall Length
5 in
Bore Diameter
1.125 in
Overall Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFC1 1/8
- Zoro #
- G324369743
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Concentric Collar
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Round
Dimensions
- Mount Hole Center-to-Center Length
- 2.9 in
- Flange Thickness
- 0.375 in
- Overall Length
- 5 in
- Bore Diameter
- 1.125 in
- Overall Height
- 5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.