Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLF207-23/F
- Zoro # G124370734
product price:Â
$
457.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.646 in
Housing Type
Square
Bore Diameter
1.438 in
Shaft Locking Type
Set Screw
Overall Length
4.646 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLF207-23/F
- Zoro #
- G124370734
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Polymer
- System of Measurement
- Inch
Dimensions
- Overall Height
- 4.646 in
- Bore Diameter
- 1.438 in
- Overall Length
- 4.646 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Width
- 1.846 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.