Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLFB205/F
- Zoro # G924425870
product price:Â
$
327.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11.4 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Shaft Locking Type
Set Screw
Overall Height
121 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCPLFB205/F
- Zoro #
- G924425870
- UPC #
- -
- Country of Origin
- United States
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Material
- Polymer
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 11.4 mm
- Overall Height
- 121 mm
- Bore Diameter
- 25 mm
- Overall Width
- 41.3 mm
- Overall Length
- 70 mm
- Mount Hole Center-to-Center Length
- 28.6 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.