Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # SUCPLFB207-20/FVSL613
- Zoro # G224366323
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1.25 in
Overall Width
1.854 in
System of Measurement
Inch
Overall Height
6.181 in
Flange Thickness
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCPLFB207-20/FVSL613
- Zoro #
- G224366323
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bore Diameter
- 1.25 in
- Overall Width
- 1.854 in
- Overall Height
- 6.181 in
- Flange Thickness
- 0.63 in
- Overall Length
- 3.74 in
- Mount Hole Center-to-Center Length
- 1.25 in
Details
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.