Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # TCJT1 3/16
- Zoro # G424337543
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Shaft Locking Type
Eccentric Collar
Bearing Insert Type
Radial Ball
Overall Height
3.126 in
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCJT1 3/16
- Zoro #
- G424337543
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 3.126 in
- Flange Thickness
- 0.469 in
- Overall Length
- 5.563 in
- Bore Diameter
- 1.188 in
- Mount Hole Center-to-Center Length
- 4.594 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.