FLANGEANGE BEARING UNIT
- Mfr # VFD1 11/16
- Zoro # G224365487
product price:Â
$
1,054.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Number of Mount Holes
3
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD1 11/16
- Zoro #
- G224365487
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Length
- 5.875 in
- Mount Hole Center-to-Center Length
- 4.157 in
- Bore Diameter
- 1.688 in
- Flange Thickness
- 0.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.