Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # VFD1 15/16
- Zoro # G424380594
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Length
6.125 in
Housing Material
Cast Iron
Housing Type
Square
Bore Diameter
1.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFD1 15/16
- Zoro #
- G424380594
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Length
- 6.125 in
- Bore Diameter
- 1.938 in
- Mount Hole Center-to-Center Length
- 4.3 in
- Flange Thickness
- 0.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.