Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJ1 3/16
- Zoro # G324391829
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Mount Hole Center-to-Center Length
3.25 in
Flange Thickness
0.531 in
Bearing Insert Type
Radial Ball
Bore Diameter
1.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJ1 3/16
- Zoro #
- G324391829
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 3.25 in
- Flange Thickness
- 0.531 in
- Bore Diameter
- 1.188 in
- Overall Length
- 4.248 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.