Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF208/F
- Zoro # G324388263
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Overall Width
51.2 mm
Mount Hole Center-to-Center Length
102 mm
Bore Diameter
40 mm
Housing Type
Square
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF208/F
- Zoro #
- G324388263
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 51.2 mm
- Mount Hole Center-to-Center Length
- 102 mm
- Bore Diameter
- 40 mm
- Overall Length
- 130 mm
- Overall Height
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.