Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 25 SGT
- Zoro # G724391443
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Overall Height
69.9 mm
Housing Material
Cast Iron
Bore Diameter
25 mm
Overall Length
123.8 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 25 SGT
- Zoro #
- G724391443
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 69.9 mm
- Bore Diameter
- 25 mm
- Overall Length
- 123.8 mm
- Mount Hole Center-to-Center Length
- 99.2 mm
- Flange Thickness
- 12.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.