Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 30 PT SGT
- Zoro # G524356895
product price:Â
$
303.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
13.5 mm
Overall Height
79.45 mm
Shaft Locking Type
Set Screw
System of Measurement
Metric
Overall Length
141.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 30 PT SGT
- Zoro #
- G524356895
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 13.5 mm
- Overall Height
- 79.45 mm
- Overall Length
- 141.3 mm
- Mount Hole Center-to-Center Length
- 116.7 mm
- Bore Diameter
- 30 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.