Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 35 PT SGT
- Zoro # G324398170
product price:Â
$
358.99
/ea
Free Shipping & Returns
Key Features
Overall Length
155.6 mm
Overall Height
92.1 mm
Bore Diameter
35 mm
Housing Material
Polymer
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 35 PT SGT
- Zoro #
- G324398170
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 155.6 mm
- Overall Height
- 92.1 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130.2 mm
- Flange Thickness
- 13.5 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.