Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT 50 SGT
- Zoro # G424360251
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Overall Height
115.9 mm
Mount Hole Center-to-Center Length
157.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT 50 SGT
- Zoro #
- G424360251
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 50 mm
- Overall Height
- 115.9 mm
- Mount Hole Center-to-Center Length
- 157.2 mm
- Flange Thickness
- 14.3 mm
- Overall Length
- 188.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.