Shop TIMKEN
See all product information
Create Account
FLANGEANGE BEARING UNIT
- Mfr # YCJT1 PT SGT
- Zoro # G124444855
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3.906 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Flange Thickness
0.5 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT1 PT SGT
- Zoro #
- G124444855
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Polymer
Dimensions
- Mount Hole Center-to-Center Length
- 3.906 in
- Flange Thickness
- 0.5 in
- Bore Diameter
- 1 in
- Overall Length
- 4.874 in
- Overall Height
- 2.752 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.