FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKAFB207-22
- Zoro # G624400108
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 in
Bore Diameter
1.375 in
Housing Material
Stainless Steel
Flange Thickness
0.5 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKAFB207-22
- Zoro #
- G624400108
- UPC #
- -
- Country of Origin
- United States
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Dimensions
- Overall Height
- 6 in
- Bore Diameter
- 1.375 in
- Flange Thickness
- 0.5 in
- Mount Hole Center-to-Center Length
- 1.25 in
- Overall Width
- 1.791 in
- Overall Length
- 3.63 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.