Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKPLFB205-14
- Zoro # G424405082
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1.783 in
Mount Hole Center-to-Center Length
1.125 in
Bore Diameter
0.875 in
Flange Thickness
0.449 in
Overall Length
2.756 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKPLFB205-14
- Zoro #
- G424405082
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- System of Measurement
- Inch
Dimensions
- Overall Width
- 1.783 in
- Mount Hole Center-to-Center Length
- 1.125 in
- Bore Diameter
- 0.875 in
- Flange Thickness
- 0.449 in
- Overall Length
- 2.756 in
- Overall Height
- 4.764 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.