Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF204-12
- Zoro # G524418951
product price:Â
$
414.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Width
1.469 in
Housing Material
Stainless Steel
Overall Length
3.386 in
Overall Height
3.386 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSF204-12
- Zoro #
- G524418951
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Overall Width
- 1.469 in
- Overall Length
- 3.386 in
- Overall Height
- 3.386 in
- Bore Diameter
- 0.75 in
- Mount Hole Center-to-Center Length
- 2.516 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.