FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF207-21
- Zoro # G224395637
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Stainless Steel
Housing Type
Round
Overall Length
4.606 in
Overall Width
1.748 in
Bore Diameter
1.313 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSF207-21
- Zoro #
- G224395637
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Housing Type
- Round
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4.606 in
- Overall Width
- 1.748 in
- Bore Diameter
- 1.313 in
- Mount Hole Center-to-Center Length
- 3.625 in
- Overall Height
- 4.606 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.