Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # NAU4LKSF207
- Zoro # G724444439
product price:Â
$
631.99
/ea
Free Shipping & Returns
Key Features
Overall Width
44.4 mm
System of Measurement
Metric
Number of Mount Holes
4
Mount Hole Center-to-Center Length
92 mm
Overall Length
117 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAU4LKSF207
- Zoro #
- G724444439
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Housing Type
- Round
Dimensions
- Overall Width
- 44.4 mm
- Mount Hole Center-to-Center Length
- 92 mm
- Overall Length
- 117 mm
- Overall Height
- 117 mm
- Bore Diameter
- 35 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.