Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAF210-31/F
- Zoro # G024380383
product price:Â
$
1,781.99
/ea
Free Shipping & Returns
Key Features
Overall Height
5.5 in
Overall Width
2.055 in
Mount Hole Center-to-Center Length
4.375 in
Bore Diameter
1.938 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAF210-31/F
- Zoro #
- G024380383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5.5 in
- Overall Width
- 2.055 in
- Mount Hole Center-to-Center Length
- 4.375 in
- Bore Diameter
- 1.938 in
- Overall Length
- 5.5 in
Details
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.