Shop TIMKEN
See all product information
Create Account
SUCBFLANGE207/FVSL613 FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBFL207/FVSL613
- Zoro # G724417433
product price:Â
$
741.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
System of Measurement
Metric
Overall Width
45.5 mm
Overall Length
158.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCBFL207/FVSL613
- Zoro #
- G724417433
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 45.5 mm
- Overall Length
- 158.8 mm
- Bore Diameter
- 35 mm
- Overall Height
- 101.6 mm
- Mount Hole Center-to-Center Length
- 130 mm
Details
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Material
- Polymer
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.