FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCAFB206/F
- Zoro # G824390568
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9.7 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
31.8 mm
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCAFB206/F
- Zoro #
- G824390568
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Flange Thickness
- 9.7 mm
- Bore Diameter
- 30 mm
- Mount Hole Center-to-Center Length
- 31.8 mm
- Overall Length
- 79.2 mm
- Overall Width
- 38.9 mm
- Overall Height
- 136.7 mm
Details
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 3
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.