Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCBF210/FVSL613
- Zoro # G124397038
product price:Â
$
1,080.99
/ea
Free Shipping & Returns
Key Features
Overall Width
52.2 mm
Overall Height
139.7 mm
Bore Diameter
50 mm
Housing Material
Polymer
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBF210/FVSL613
- Zoro #
- G124397038
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 4
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
Dimensions
- Overall Width
- 52.2 mm
- Overall Height
- 139.7 mm
- Bore Diameter
- 50 mm
- Mount Hole Center-to-Center Length
- 111 mm
- Overall Length
- 139.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.