Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSF205/FVSL613
- Zoro # G924394398
product price:Â
$
575.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
70 mm
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Number of Mount Holes
4
Overall Length
95 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSF205/FVSL613
- Zoro #
- G924394398
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 70 mm
- Overall Length
- 95 mm
- Overall Width
- 35.8 mm
- Bore Diameter
- 25 mm
- Overall Height
- 95 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.