Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFB205/FVSL613
- Zoro # G424396656
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9.5 mm
Number of Mount Holes
2
Housing Material
Stainless Steel
System of Measurement
Metric
Overall Length
67.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB205/FVSL613
- Zoro #
- G424396656
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Material
- Stainless Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 9.5 mm
- Overall Length
- 67.6 mm
- Overall Width
- 35.9 mm
- Mount Hole Center-to-Center Length
- 41.3 mm
- Overall Height
- 119.6 mm
- Bore Diameter
- 25 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.