Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF207-20
- Zoro # G024331002
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.606 in
Flange Thickness
0.591 in
Bore Diameter
1-1/4 in
System of Measurement
Inch
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF207-20
- Zoro #
- G024331002
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- System of Measurement
- Inch
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 4.606 in
- Flange Thickness
- 0.591 in
- Bore Diameter
- 1-1/4 in
- Mount Hole Center-to-Center Length
- 3.622 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.