Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF208
- Zoro # G224323555
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Flange Thickness
15 mm
Mount Hole Center-to-Center Length
102 mm
System of Measurement
Metric
Overall Length
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF208
- Zoro #
- G224323555
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Housing Type
- Square
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 40 mm
- Flange Thickness
- 15 mm
- Mount Hole Center-to-Center Length
- 102 mm
- Overall Length
- 130 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.