Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # E-PF-TRB-4 15/16-ECC
- Zoro # G224393305
product price:Â
$
8,774.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Number of Mount Holes
6
Mount Hole Center-to-Center Length
6.375 in
Housing Type
Round
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E-PF-TRB-4 15/16-ECC
- Zoro #
- G224393305
- UPC #
- -
- Country of Origin
- United States
- Item
- Flange Mount Bearing
- Housing Material
- Cast Iron
- Number of Mount Holes
- 6
- Housing Type
- Round
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
Dimensions
- Mount Hole Center-to-Center Length
- 6.375 in
- Bore Diameter
- 4.938 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.