FLANGEANGED BEARING
- Mfr # SUCSFQK207-23/F
- Zoro # G924409207
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.75 in
Shaft Locking Type
Set Screw
Housing Type
Square
Overall Height
4.75 in
Housing Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFQK207-23/F
- Zoro #
- G924409207
- UPC #
- -
- Country of Origin
- United States
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4.75 in
- Overall Height
- 4.75 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 2.25 in
- Mount Hole Center-to-Center Length
- 3.625 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.