Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # SUCBFC210-IP69K/F
- Zoro # G224382361
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
50 mm
Number of Mount Holes
4
Housing Type
Round
System of Measurement
Metric
Overall Width
38.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFC210-IP69K/F
- Zoro #
- G224382361
- UPC #
- -
- Country of Origin
- United States
- Number of Mount Holes
- 4
- Housing Type
- Round
- System of Measurement
- Metric
- Housing Material
- Polymer
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 50 mm
- Overall Width
- 38.6 mm
- Overall Length
- 153.9 mm
- Mount Hole Center-to-Center Length
- 78.6 mm
- Overall Height
- 153.9 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.