Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK BEARING
- Mfr # YCJT1 5/8
- Zoro # G924437606
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
0.563 in
Overall Height
4.374 in
System of Measurement
Inch
Bore Diameter
1-5/8 in
Mount Hole Center-to-Center Length
5.843 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YCJT1 5/8
- Zoro #
- G924437606
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Flange Thickness
- 0.563 in
- Overall Height
- 4.374 in
- Bore Diameter
- 1-5/8 in
- Mount Hole Center-to-Center Length
- 5.843 in
- Overall Length
- 7.063 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.