Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK CYL RLR BEARING
- Mfr # MSE500BRHFHTPS
- Zoro # G324394158
product price:Â
$
17,197.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Round
Bearing Insert Type
Roller
Housing Material
Cast Iron
Bore Diameter
5 in
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MSE500BRHFHTPS
- Zoro #
- G324394158
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Bearing Insert Type
- Roller
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 5 in
- Mount Hole Center-to-Center Length
- 11.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.