FLANGEANGE BLOCK SPH RLR BEARING

  • Mfr # QAAFXP22A407SC
  • Zoro # G724391108
product price: 
$
7,906.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bearing Insert Type
Spherical Roller
Housing Type
Round
Housing Material
Cast Steel
Shaft Locking Type
Concentric Collar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QAAFXP22A407SC
Zoro #
G724391108
UPC #
-
Country of Origin
United States

Dimensions

Mount Hole Center-to-Center Length
6.44 in
Bore Diameter
4.438 in

Details

System of Measurement
Inch
Bearing Insert Type
Spherical Roller
Housing Type
Round
Housing Material
Cast Steel
Shaft Locking Type
Concentric Collar
Number of Mount Holes
6
Item
Flange Mount Bearing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews