Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # QVFK22V400SB
- Zoro # G024437223
product price:Â
$
9,027.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
4 in
Housing Material
Cast Steel
Housing Type
Round
Mount Hole Center-to-Center Length
6.64 in
Number of Mount Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QVFK22V400SB
- Zoro #
- G024437223
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Steel
- Housing Type
- Round
- Item
- Flange Mount Bearing
- Number of Mount Holes
- 6
- Bearing Insert Type
- Spherical Roller
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 4 in
- Mount Hole Center-to-Center Length
- 6.64 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.