Shop TIMKEN
See all product information
Create Account
FLANGEANGE BLOCK SPH RLR BEARING
- Mfr # TAFNL17K075SEO
- Zoro # G324405335
product price:Â
$
1,099.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
75 mm
Number of Mount Holes
4
Bearing Insert Type
Spherical Roller
Housing Type
Square
Mount Hole Center-to-Center Length
169.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAFNL17K075SEO
- Zoro #
- G324405335
- UPC #
- -
- Country of Origin
- United States
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- Bearing Insert Type
- Spherical Roller
- Housing Type
- Square
- Housing Material
- Cast Steel
- System of Measurement
- Metric
Dimensions
- Bore Diameter
- 75 mm
- Mount Hole Center-to-Center Length
- 169.7 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.