Shop TIMKEN
See all product information
Create Account
FLANGEANGE BRACKET BEARING
- Mfr # SUCBFB204-IP69K/F
- Zoro # G524422637
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Width
33.4 mm
Shaft Locking Type
Set Screw
Flange Thickness
11.1 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCBFB204-IP69K/F
- Zoro #
- G524422637
- UPC #
- -
- Country of Origin
- Unknown
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Polymer
- Number of Mount Holes
- 3
Dimensions
- Overall Width
- 33.4 mm
- Flange Thickness
- 11.1 mm
- Overall Height
- 110.2 mm
- Overall Length
- 65 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Bore Diameter
- 20 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.