Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSING UNIT
- Mfr # UCF316
- Zoro # G224424085
product price:Â
$
1,387.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Flange Thickness
27 mm
Overall Length
250 mm
Shaft Locking Type
Set Screw
Bore Diameter
80 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF316
- Zoro #
- G224424085
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- Flange Mount Bearing
- Housing Type
- Square
Dimensions
- Flange Thickness
- 27 mm
- Overall Length
- 250 mm
- Bore Diameter
- 80 mm
- Mount Hole Center-to-Center Length
- 196 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.