Shop TIMKEN
See all product information
Create Account
FLANGEANGE HOUSING UNIT
- Mfr # UELFC215
- Zoro # G324373405
product price:Â
$
689.99
/ea
Free Shipping & Returns
Key Features
Overall Height
220 mm
Housing Material
Cast Iron
Number of Mount Holes
4
Bore Diameter
75 mm
Housing Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFC215
- Zoro #
- G324373405
- UPC #
- -
- Country of Origin
- United States
- Housing Material
- Cast Iron
- Number of Mount Holes
- 4
- Housing Type
- Round
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 220 mm
- Bore Diameter
- 75 mm
- Mount Hole Center-to-Center Length
- 130.1 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.