Shop TIMKEN
See all product information
Create Account
FLANGEANGED BALL BEARING
- Mfr # SUCSFB204-12/F
- Zoro # G324409647
product price:Â
$
417.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4.21 in
Flange Thickness
0.313 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Overall Length
2.42 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB204-12/F
- Zoro #
- G324409647
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Housing Material
- Stainless Steel
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Height
- 4.21 in
- Flange Thickness
- 0.313 in
- Overall Length
- 2.42 in
- Overall Width
- 1.314 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 1.5 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.