Shop TIMKEN
See all product information
Create Account
FLANGEANGED BALL BEARING
- Mfr # SUCSFB207-23/F
- Zoro # G124364030
product price:Â
$
634.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2 in
Bore Diameter
1-7/16 in
Flange Thickness
0.5 in
System of Measurement
Inch
Overall Length
3.625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFB207-23/F
- Zoro #
- G124364030
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Item
- Flange Mount Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Stainless Steel
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 1-7/16 in
- Flange Thickness
- 0.5 in
- Overall Length
- 3.625 in
- Overall Height
- 6 in
- Overall Width
- 1.792 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.